Motion
B503 X 10  ft

PEER CHAIN
B503 X 10 ft

Roller Chain - Block Series, 503 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04350922
MFR #B503 X 10 ft
Price$35.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
B503 X 10 ft

Roller Chain - Block Series, 503 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04350922
MFR #B503 X 10 ft

Mfr description
B503 X 10 FT
  • All PEER block chains consist of alternating link plates and block links.
  • Used in low speed, light load conveyors.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.10/each

Specifications

Dimensions

  • Overall Length
    10 ft
  • Tensile Strength
    ft-lbs
  • Weight
    0.301 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    503 / 1 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    12452
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Block
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)