Motion
GRG-BMQ832-60-D-140

GROVE GEAR
GRG-BMQ832-60-D-140

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Double Output, 140 Frame
MI ITEM #04350968
MFR #GRG-BMQ832-60-D-140
Your Price$3,442.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG-BMQ832-60-D-140

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Double Output, 140 Frame
MI ITEM #04350968
MFR #GRG-BMQ832-60-D-140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,442.04/each(List $4,130.45)

Overview

Mfr description
GRGBMQ832-60-D-140SP REDUCER SPECIAL
  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Large oil capacity provides positive splash lubrication and superior cooling capability
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals
  • The unique quill seal guard protects the input seal from damage during motor installation
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product
  • Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles Mounting dimensions are interchangeable with most industry standard reducers.

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.114 hp @ 1750 rpm
  • Horsepower Rating Normal Duty
    2 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Double
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    3274 in-lbs
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    2275 lbs
  • Housing Height
    15.0000 in
  • Housing Length
    19.3800 in
  • Housing Width
    15.1300 in
  • Keyway Size
    3/16 X 3/32 in
  • Service Factor
    1.0
  • Series
    GRG
  • Manufacturer Reducer Size
    325
  • Manufacturer Product Page
  • Mounting Type
    Base
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    GRG-BMQ832-60-D-140
  • Manufacturer Upc Number
    69031004507
  • UPC_NO
    69031004507
  • Shipping Dimensions Height
    15.0000 in;381 mm
  • Shipping Dimensions Length
    19.3800 in;492.25 mm
  • Shipping Dimensions Width
    15.1300 in;384.30 mm
  • Weight
    75.00 lbs
  • Horsepower
    2 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    60:1
  • Output
    1.515 hp;1.13 kw
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    3274 in-lbs;369.911 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    2275 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text