Motion
13MHHM200SN
Sanitary Fitting - Stainless Steel Material
Mi Item #04351007
MFR #13MHHM200SN
Price$24.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanitary Fitting - Stainless Steel Material
Mi Item #04351007
MFR #13MHHM200SN

Mfr description
13MHHM200SN CLAMP
  • Material: 304 stainless steel
  • Manufacturer: Dixon Valve & Coupling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.83/each

Specifications

Dimensions

  • Weight
    0.75 lbs

Details

  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)