Motion
AL40-N04B-8Z-X480

SMC CORP OF AMERICA
AL40-N04B-8Z-X480

Modular Air Lubricator - NPT 0.5000, Metal Bowl, 4.56 oz Oil Capacity
MI ITEM #04351050
MFR #AL40-N04B-8Z-X480
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AL40-N04B-8Z-X480

Modular Air Lubricator - NPT 0.5000, Metal Bowl, 4.56 oz Oil Capacity
MI ITEM #04351050
MFR #AL40-N04B-8Z-X480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    1/2 NPT
  • Weight
    1.04 lbs

Details

  • Bowl Material
    Metal
  • Includes
    Bracket, Level Gauge
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    23 °F
  • Oil Capacity  
    4.56 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)

Overview

Mfr description
AL40-N04B-8Z-X480 LUBRICATOR
  • Available sizes: 1/8, 3/8, 1/2
  • Epoxy resin coating & stainless hardware for enhanced protection in corrosive manufacturing environments
  • Port sizes: 1/4, 3/8, 1/2
  • NPT threads

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought