Motion
MXS25TN-100AS

SMC CORP OF AMERICA
MXS25TN-100AS

Air Slide Table (MXS Series) - 25 mm Bore, 100 mm Stroke Length
Mi Item #04351070
MFR #MXS25TN-100AS
Price$752.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS25TN-100AS

Air Slide Table (MXS Series) - 25 mm Bore, 100 mm Stroke Length
Mi Item #04351070
MFR #MXS25TN-100AS

Mfr description
MXS25TN-100AS AIR SLIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$752.35/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Height
    62 mm
  • Overall Length
    213 mm
  • Overall Width
    92 mm
  • Port Size
    1/8 NPT
  • Stroke  
    100 mm

Details

  • Additional Details
    Adjuster on Extension End
  • Adjuster Option
    Adjuster (Extension End)
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Applied Force
    687 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Series
    MXS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)