Motion
18622
Hex Key - 11 mm Hex Size, Short L Shape, 7-1/2 in Blade Length, Alloy Steel
Mi Item #04351099
MFR #18622
Price$22.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 11 mm Hex Size, Short L Shape, 7-1/2 in Blade Length, Alloy Steel
Mi Item #04351099
MFR #18622

Mfr description
18622 11MM BALL END ALLEN WRENCH 5 PACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.89/each

Specifications

Dimensions

  • Blade Length
    7-1/2 in
  • Hex Size  
    11 mm
  • Weight
    0.21

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Black
  • Key Shape
    Short L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)