Motion
J291NC
Locking Pliers - Chrome/Nickel, Teeth, 7-15/32 in Overall Length
MI ITEM #04351236
MFR #J291NC
Price$26.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - Chrome/Nickel, Teeth, 7-15/32 in Overall Length
MI ITEM #04351236
MFR #J291NC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.07/each

Specifications

Dimensions

  • Jaw Thickness
    1/2 in
  • Overall Length
    7-15/32 in
  • Weight
    0.88 lbs

Details

  • Adjustment Type
    Screw
  • Finish Coating
    Chrome/Nickel
  • Includes Cutter
    Cutter Not Included
  • Jaw Style
    Teeth
  • Material
    Alloy Steel
  • Nose Shape
    Curved
  • Release Type
    Trigger Release
  • UPC_NO
    662679002572

Overview

Mfr description
J291NC 7 STR JAW LOCKING PLIERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought