Motion
CDQ2B25-20D-A73L

SMC CORP OF AMERICA
CDQ2B25-20D-A73L

Compact Air Cylinder - Standard Type, 25 mm Bore, 20 mm Stroke
MI ITEM #04351394
MFR #CDQ2B25-20D-A73L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B25-20D-A73L

Compact Air Cylinder - Standard Type, 25 mm Bore, 20 mm Stroke
MI ITEM #04351394
MFR #CDQ2B25-20D-A73L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CDQ2B25-20D-A73L CYLINDER

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Stroke
    20 mm
  • Piston Action
    Double-Acting
  • Auto-Switch
    A73 - Reed, DC Volt >5, <24, AC Volt <100, LED, Vertical
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text