Specifications
Dimensions
- Bore Diameter50 mm
- Stroke50 mm
Details
- Auto-SwitchA73 - Reed, DC Volt >5, <24, AC Volt <100, LED, Vertical
- Compact Cylinder TypeStandard
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Number Of Auto Switches2
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)