Motion
CDQ2XB32-5DCM

SMC CORP OF AMERICA
CDQ2XB32-5DCM

Compact Cylinder With Mounting, Bore Size
Mi Item #04351549
MFR #CDQ2XB32-5DCM
Price$84.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2XB32-5DCM

Compact Cylinder With Mounting, Bore Size
Mi Item #04351549
MFR #CDQ2XB32-5DCM

Mfr description
CDQ2XB32-5DCM CYLINDER
  • CQ2, low friction type
  • Mountings: 6 options available
  • Bore sizes: 32mm, 40mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.00/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Rod Size / Thread
    Male Thread
  • Stroke
    5 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCM
  • Lock Type
    No Lock
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through-hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Rod End Male Thread, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Special Applications
    Low Friction
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)