Motion
CDQMB20NN-50-M9NWVLS

SMC CORP OF AMERICA
CDQMB20NN-50-M9NWVLS

Compact Air Cylinder - Guide Rod Type, 20 mm Bore, 50 mm Stroke
MI ITEM #04351569
MFR #CDQMB20NN-50-M9NWVLS
Price$129.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMB20NN-50-M9NWVLS

Compact Air Cylinder - Guide Rod Type, 20 mm Bore, 50 mm Stroke
MI ITEM #04351569
MFR #CDQMB20NN-50-M9NWVLS

Mfr description
CDQMB20NN-50-M9NWVLS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.00/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    50 mm

Details

  • Auto-Switch
    M9N - Solid State, General Purpose, 3 Wire NPN, Horizontal
  • Compact Cylinder Type
    Guide Rod
  • Cylinder Series
    CQM
  • Installation Instructions
  • Manufacturer Catalog
  • Number Of Auto Switches
    1
  • Product Type
    Compact Air Cylinders
  • Series
    CQM
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)