Motion
CDQSB16-5D-A93VLS-XC9

SMC CORP OF AMERICA
CDQSB16-5D-A93VLS-XC9

Compact Air Cylinder - Standard Type, 16 mm Bore, 5 mm Stroke
MI ITEM #04351589
MFR #CDQSB16-5D-A93VLS-XC9
Price$84.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSB16-5D-A93VLS-XC9

Compact Air Cylinder - Standard Type, 16 mm Bore, 5 mm Stroke
MI ITEM #04351589
MFR #CDQSB16-5D-A93VLS-XC9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.25/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    5 mm

Details

  • Auto-Switch
    A93V - Reed, DC Volt, AC Volt, LED, Vertical
  • Compact Cylinder Type
    Standard
  • Cylinder Series
    CQS
  • Manufacturer Catalog
  • Number Of Auto Switches
    1
  • Product Type
    Compact Air Cylinders

Overview

Mfr description
CDQSB16-5D-A93VLS-XC9 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought