Motion
6403488
IC08 Grade Carbide XNUW-Style Grooving & Turning Insert, 13mm maximum cut width, 7° relief angle
MI ITEM #04351742
MFR #6403488
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC08 Grade Carbide XNUW-Style Grooving & Turning Insert, 13mm maximum cut width, 7° relief angle
MI ITEM #04351742
MFR #6403488

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6403488 XNUW 1305-05 IC08

Specifications

  • Insert Style
    XNUW
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    IC08
  • Application
    Grooving & Turning
  • Cutting Direction
    Right Hand Cut
  • Cutting Height
    5.35 mm
  • Insert Length
    20.6 mm
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    XNUW 1305-05

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought