Motion
FCB22623HHCK81 1 7/16 FLG CRT RLR BRG

LINK-BELT
FCB22623HHCK81 1 7/16 FLG CRT RLR BRG

Four-Bolt Round Roller Bearing Unit - 1-7/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #04351776
MFR #FCB22623HHCK81 1 7/16 FLG CRT RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCB22623HHCK81 1 7/16 FLG CRT RLR BRG

Four-Bolt Round Roller Bearing Unit - 1-7/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #04351776
MFR #FCB22623HHCK81 1 7/16 FLG CRT RLR BRG

Mfr description
FCB22623HHCK81 FLANG BLK FC-B22623HHCK81
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    4.3750 in
  • Bolt Hole Spacing
    3.0900 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    1-7/16 in
  • Length Through Bore
    2.7100 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Outside Diameter
    5.2500 in
  • Overall Depth
    2.71 in
  • Overall Height  
    2.7100 in
  • Overall Length
    5.2500 in
  • Overall Length Diameter  
    5.2500 in
  • Overall Width
    5.2500 in
  • Pilot Diameter
    3.6250 in
  • Weight
    5.8 lbs

Details

  • Adapter Sleeve
    Yes
  • Bearing Number
    B623L
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt FCB22623HHCK81 Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings - FCB22623HHCK81
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    Flange Cartridge
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Flange Cartridge
  • Locking Device
    Adapter Mounted
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210144180
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    14600 lbf
  • Radial Static Load Capacity
    20900 lbf
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Seal Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    600
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    20900 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210144180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)