Motion
H6C21S00672

DODGE
H6C21S00672

Inline Speed Reducer - 6.72:1 Reduction, 6.72:1 Ratio, C-Face Input Type, Solid Output Type, 41.28 mm, 1.6250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04351795
MFR #H6C21S00672
Price$3,916.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6C21S00672

Inline Speed Reducer - 6.72:1 Reduction, 6.72:1 Ratio, C-Face Input Type, Solid Output Type, 41.28 mm, 1.6250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04351795
MFR #H6C21S00672

Mfr description
H6C21S00672 (HB682CN210TC6.72A1SI1.62)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,916.42/each

Specifications

Dimensions

  • Case Size
    26
  • Center Distance
    2.6300 in
  • Maximum Output Torque
    674.858 N-m;5973
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    1.6250 in, 41.28 mm
  • Output Size
    1.6250 in
  • Ratio
    6.72:1
  • Shaft Length
    80.01 mm;3.1500 in
  • Weight
    60.781 kg, 134 lb

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    H6C21S00672
  • Max Input Horsepower
    4.250 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Left
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    6521.093 N, 1466 lbf
  • Reducer Type
    Helical
  • Reduction
    6.72:1
  • Sealing Type
    Single-Lip Contact
  • Series
    HB682
  • Standards Met
    ATEX Certified
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    6 hp
  • Torque Rating (in-lb)
    1708 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)