Motion
25631

ANSELL
25631

KleenGuard™ Safety Glasses - Uncoated, Smoke Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04351801
MFR #25631
Price$3.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
25631

KleenGuard™ Safety Glasses - Uncoated, Smoke Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04351801
MFR #25631

Mfr description
25631 ELEMENT GLASSES/ BLACK FRAME/S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.01/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Lens Coating
    Uncoated
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    V10 Element
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Black
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)