Specifications
Dimensions
- Dimensions4 x 17.875 x 4.125 in
- Height4 in
- Length17.875 in
- Outside Height4 in
- Outside Length17.875 in
- Outside Width4.125 in
- Overall Height4 in
- Overall Length17.875 in
- Overall Width4.125 in
- Width4.125 in
Details
- ColorRed
- Finish CoatingPlastic
- Fm ApprovalNot FM Approved
- MaterialIndustrial Grade Polymers
- Package Quantity12
- Weight Capacity15 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)