Overview
Mfr description
12-CXSJL6-10 CYL
- Clean series types include 11- (vacuum suction type) and 12- (relief type with specially treated sliding parts)
- Other specs include copper, fluorine and silicon-free + low particle generation (21-/22-)
- 11- and 22- are available with slide or ball bushing bearings
- 12- and 21- are ball bushing bearings
Specifications
- Country of OriginJP
- SeriesCXSJ
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data