Motion
AD406-04-X250

SMC CORP OF AMERICA
AD406-04-X250

Main Line & Modular Air Filter - AD, 0.5000 in Ports, Automatic Drain
Mi Item #04352142
MFR #AD406-04-X250
Price$91.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AD406-04-X250

Main Line & Modular Air Filter - AD, 0.5000 in Ports, Automatic Drain
Mi Item #04352142
MFR #AD406-04-X250

Mfr description
AD406-04-X250 AUTO DRAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.50/each

Specifications

Dimensions

  • Port Size
    0.5000 in

Details

  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Series
    AD
  • Thread Standard
    NPT
  • Type
    Air Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)