Motion
AF30-03BD-R
Modular Style Air Filter - 5 micron, 3/8 BSPT Ports, Polycarbonate Bowl, Automatic (Normally Open) Drain
Mi Item #04352157
MFR #AF30-03BD-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Air Filter - 5 micron, 3/8 BSPT Ports, Polycarbonate Bowl, Automatic (Normally Open) Drain
Mi Item #04352157
MFR #AF30-03BD-R

Mfr description
AF30-03BD-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    30
  • Overall Height
    53 mm
  • Overall Length
    170 mm
  • Overall Width
    71 mm
  • Port Size
    3/8 BSPT
  • Weight
    0.83 lbs

Details

  • Bowl Capacity
    0.85 oz
  • Bowl Material
    Polycarbonate Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Element Life
    2 yr
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Micron Rating
    5 micron
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Standards Met
    ASTM B117-07a
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)