Motion
AF30-N03-8Z-X480

SMC CORP OF AMERICA
AF30-N03-8Z-X480

Modular Style Air Filter - 5 micron, 3/8 NPT Ports, Metal Bowl, Manual Drain, With Sight Glass
Mi Item #04352166
MFR #AF30-N03-8Z-X480
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF30-N03-8Z-X480

Modular Style Air Filter - 5 micron, 3/8 NPT Ports, Metal Bowl, Manual Drain, With Sight Glass
Mi Item #04352166
MFR #AF30-N03-8Z-X480

Mfr description
AF30-N03-8Z-X480 FILTER, MODULAR
  • Available sizes: 1/8, 3/8, 1/2
  • Epoxy resin coating & stainless hardware for enhanced protection in corrosive manufacturing environments
  • Port sizes: 1/4, 3/8, 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    30
  • Overall Height
    53 mm
  • Overall Length
    165 mm
  • Overall Width
    57 mm
  • Port Size
    3/8 NPT
  • Weight
    0.49 lbs

Details

  • Bowl Capacity
    0.85 oz
  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Element Life
    2 yr
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Micron Rating
    5 micron
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Standards Met
    ASTM B117-07a
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)