Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AF Modular Style Air Filter - 3/8 NPT Ports, Polycarbonate Bowl, Manual Drain
MI ITEM #04352170
MFR #AF30-N03-RWZ

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AF30-N03-RWZ

Specifications

  • Filter Type
    Modular Style Filter
  • Port Size
    3/8 NPT
  • Bowl Material
    Polycarbonate Bowl
  • Drain Type
    Manual
  • Body Size
    30
  • Drain Method
    Manual
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    0.57 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text