Specifications
Dimensions
- Body Size40
- Overall Height70 mm
- Overall Length204 mm
- Overall Width73 mm
- Port Size1/2 BSPT
- Weight1.50 lbs
Details
- Bowl Capacity1.52 oz
- Bowl MaterialMetal Bowl
- Bowl OptionsWith Sight Glass
- Drain MethodAutomatic
- Drain TypeAutomatic (Normally Open)
- Element Life2 yr
- Filter Rating5 μm
- Filter TypeModular Style Filter
- Fluid CompAir
- Max Operating Temperature140 °F
- Maximum Operating Pressure145 psi
- Micron Rating5 micron
- Port GenderFemale
- Proof Pressure218 psi
- Standards MetASTM B117-07a
- Thread StandardBSPT
Overview
Mfr description
AF40-04D-8