Overview
Mfr description
AF50-10BD
Specifications
- Filter TypeModular Style Filter
- Micron Rating5 micron
- Port Size1 BSPT
- Bowl MaterialPolycarbonate Bowl
- Drain TypeAutomatic (Normally Open)
- Body Size50
- Drain MethodAutomatic
- Filter Rating5 μm
- Element Life2 yr
- Bowl Capacity1.52 oz
- Fluid CompAir
- Overall Length284 mm
- Overall Width115 mm
- Overall Height90 mm
- Maximum Operating Pressure145 psi
- Proof Pressure218 psi
- Max Operating Temperature140 °F
- Port GenderFemale
- Thread StandardBSPT
- Standards MetASTM B117-07a
- Weight3.16 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data