Motion
AFD30-N03-2Z
Micro Mist Separator - 0.01 µm Rating, 240 cfm Air Flow Capacity, 145 psi Max, 3/8 NPT Ports, Manual Drain, Metal Bowl
MI ITEM #04352212
MFR #AFD30-N03-2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Separator - 0.01 µm Rating, 240 cfm Air Flow Capacity, 145 psi Max, 3/8 NPT Ports, Manual Drain, Metal Bowl
MI ITEM #04352212
MFR #AFD30-N03-2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    30
  • Overall Height
    142 mm
  • Overall Length
    57 mm
  • Overall Width
    53 mm
  • Port Size
    3/8 NPT
  • Weight
    0.66 lbs

Details

  • Bowl Options
    Metal Bowl
  • Drain Type
    Manual
  • Element Life
    2 yr
  • Filter Rating
    0.01 µm
  • Filter Type
    Micro Mist Separator
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    240 cfm
  • Maximum Operating Pressure
    145 psi
  • Oil Removal Capacity
    0.008 ppm
  • Proof Pressure
    218 psi
  • Standards Met
    CE,CSA,JIS,UL
  • Thread Standard
    NPT

Overview

Mfr description
AFD30-N03-2Z FILTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought