Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFD30-N03BC-6Z

Micro Mist Separator - 0.01 µm Rating, 240 cfm Air Flow Capacity, 145 psi Max, 3/8 NPT Ports, Automatic (Normally Closed) Drain, Nylon Bowl
MI ITEM #04352213
MFR #AFD30-N03BC-6Z

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AFD30-N03BC-6Z

Specifications

  • Filter Type
    Micro Mist Separator
  • Filter Rating
    0.01 µm
  • Maximum Air Flow
    240 cfm
  • Bowl Options
    Nylon Bowl
  • Port Size
    3/8 NPT
  • Maximum Operating Pressure
    145 psi
  • Drain Type
    Automatic (Normally Closed)
  • Oil Removal Capacity
    0.008 ppm
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Body Size
    30
  • Element Life
    2 yr
  • Standards Met
    CE,CSA,JIS,UL
  • Proof Pressure
    218 psi
  • Overall Length
    57 mm
  • Overall Width
    53 mm
  • Overall Height
    186 mm
  • Thread Standard
    NPT
  • Weight
    0.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text