Specifications
Dimensions
- Body Size40
- Port Size1/2 NPT
- Weight1.57 lbs
Details
- Bowl OptionsMetal Bowl With Sight Glass
- Drain TypeAutomatic (Normally Closed)
- Filter TypeMicro Mist Separator
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)