Overview
Mfr description
AFD40-N06-2Z
Specifications
- Filter TypeMicro Mist Separator
- Filter Rating0.01 µm
- Maximum Air Flow21 cfm
- Bowl OptionsMetal Bowl
- Port Size3/4 NPT
- Maximum Operating Pressure145 psi
- Drain TypeManual
- Oil Removal Capacity0.008 ppm
- Fluid CompAir
- Max Operating Temperature140 °F
- Body Size40
- Element Life2 yr
- Standards MetCE,CSA,JIS,UL
- Proof Pressure218 psi
- Overall Length73 mm
- Overall Width70 mm
- Overall Height182 mm
- Thread StandardNPT
- Weight1.09 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data