Motion
AFF37B-N10-T
Main Air Line Filter - AFF, 3 micron, 212 scfm, 1.0000 in Ports, Metal Bowl, Manual Drain, With Sight Glass
Mi Item #04352225
MFR #AFF37B-N10-T
Price$440.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Air Line Filter - AFF, 3 micron, 212 scfm, 1.0000 in Ports, Metal Bowl, Manual Drain, With Sight Glass
Mi Item #04352225
MFR #AFF37B-N10-T

Mfr description
AFF37B-N10-T MAIN LINE FILTER
  • 3 μm particulate filter (99% efficiency)
  • Modular connection possible with AFF2C to 22C
  • Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.00/each

Specifications

Dimensions

  • Body Size
    37B
  • Element Length
    180 mm
  • Overall Height
    371 mm
  • Overall Length
    180 mm
  • Overall Width
    160 mm
  • Port Size
    1.0000 in
  • Weight
    4.2 kg

Details

  • Additional Details
    Lighter weight than old style modular AF | Thickness reduction deg F resin case provides increased capacity (approx. 1.3 times more) | Improved water separation efficiency extends the service life deg F filter elements
  • Body Material
    Resin
  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Element Life
    2 yr
  • Filter Rating
    3 μm
  • Filter Type
    Main Line Filter
  • Flow Rate
    6000 l/min
  • Fluid Comp
    Air
  • Material
    Resin
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    212 scfm
  • Maximum Flow Rate
    212 scfm, 6000 l/min
  • Maximum Operating Pressure
    145 psi
  • Micron Rating
    3 micron
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Series
    AFF
  • Standards Met
    CE,CSA,UL,JIS
  • Thread Standard
    NPT
  • Type
    Main Line Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)