Overview
Mfr description
AFM30-N02BC-2Z
Specifications
- Filter TypeMist Separator
- Filter Rating0.3 μm
- Maximum Air Flow16 cfm
- Bowl OptionsMetal Bowl
- Port Size1/4 NPT
- Maximum Operating Pressure145 psi
- Drain TypeAutomatic (Normally Closed)
- Oil Removal Capacity0.8 ppm
- Fluid CompAir
- Max Operating Temperature140 °F
- Body Size30
- Element Life2 yr
- Standards MetCE,CSA,UL,JIS
- Proof Pressure218 psi
- Overall Length53 mm
- Overall Width57 mm
- Overall Height186 mm
- Thread StandardNPT
- Manufacturer Product Page
- Manufacturer Catalog
- Additional DetailsSeries AFM Modular Style Mist Separator is a cost effective, clean looking solution to your filtration needs. The standard filtration is 0.3µm with a 95% particle size collection rate. The modular design allows connection with other SMC air preparation equipment. Use in combination with the AF series to meet your clean room filtration requirements. The AFM is available in 3 size options.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data