Motion
AFM40-N04BC-2RZ

SMC CORP OF AMERICA
AFM40-N04BC-2RZ

Modular Style Mist Separator - 1/2 NPT Ports, Automatic (Normally Closed) Drain, Metal Bowl
Mi Item #04352251
MFR #AFM40-N04BC-2RZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFM40-N04BC-2RZ

Modular Style Mist Separator - 1/2 NPT Ports, Automatic (Normally Closed) Drain, Metal Bowl
Mi Item #04352251
MFR #AFM40-N04BC-2RZ

Mfr description
AFM40-N04BC-2RZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    1/2 NPT
  • Weight
    1.36 lbs

Details

  • Bowl Options
    Metal Bowl
  • Drain Type
    Automatic (Normally Closed)
  • Filter Type
    Mist Separator
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)