Specifications
Dimensions
- Overall Length26.9 mm
- Port Size1/4 BSPT
Details
- ActionDirect
- ActuationDirect Acting Pneumatic
- Body MaterialBrass
- Cracking Pressure+0.005 MPa
- Flow Coefficient Cv Flow Factor Kv6.5 mm²
- Number Of Ports2
- Operating Pressure Range-100 kPa to +1 MPa
- Operating Temperature Range-5 to +60 °C
- Piping TypeInline
- Port Connection TypePush To Connect
- Port GenderMale
- Proof Pressure+1.5 MPa
- Seal MaterialNitrile
- Standards MetJIS
Overview
Mfr description
AKH06B-02S CHECK VALVE, M/CONNECTOR, MM.
- Male connector type
- Easily mounted onto equipment
- One-touch fittings
- Compact and light weight
- Low cracking pressure (0.005MPa) .73PSI
- Can be used for vacuum (-100kPa) -14.5PSI