Motion
AL40-N04-8RZ
Modular Air Lubricator - NPT 0.5000, Metal Bowl, 4.56 oz Oil Capacity
MI ITEM #04352283
MFR #AL40-N04-8RZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - NPT 0.5000, Metal Bowl, 4.56 oz Oil Capacity
MI ITEM #04352283
MFR #AL40-N04-8RZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    1/2 NPT
  • Weight
    1.36 lbs

Details

  • Bowl Material
    Metal
  • Includes
    Level Gauge
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    23 °F
  • Oil Capacity  
    4.56 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)

Overview

Mfr description
AL40-N04-8RZ LUBRICATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought