Motion
AL50-F06
Modular Air Lubricator - BSPP 0.7500, Polycarbonate Bowl, Flow Rate: 247 ft³/min, 4.56 oz Oil Capacity
MI ITEM #04352287
MFR #AL50-F06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - BSPP 0.7500, Polycarbonate Bowl, Flow Rate: 247 ft³/min, 4.56 oz Oil Capacity
MI ITEM #04352287
MFR #AL50-F06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL50-F06

Specifications

  • Port Size
    3/4 BSPP
  • Bowl Material
    Polycarbonate
  • Maximum Flow Rate
    247 cfm
  • Oil Capacity
  • Body Size
    50
  • Bowl Options
    None
  • Operating Medium
    Air
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    140 °F
  • Overall Length
    3.54 in
  • Overall Width
    3.54 in
  • Overall Height
    9.84 in
  • Standards Met
    JIS
  • Additional Details
    Series AL modular style lubricators provide accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The modular AL design allows connection with other SMC air preparation equipment.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    3.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text