Overview
Mfr description
ALT-5-IS-2 AUTO-FEED TANK
- Auto feed tank, metric style
- Rc(PT) threads
- Tank capacity (cm³): 5000, 9000
- Float switch available
Specifications
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesALT
- Weight29.92 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data