Motion
AM250C-03B-J
Mist Separator - 3/8 BSPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #04352296
MFR #AM250C-03B-J
List Price$72.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - 3/8 BSPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #04352296
MFR #AM250C-03B-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.50/each for your price

Overview

Mfr description
AM250C-03B-J
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
  • Filtration efficiency: 99.9%

Specifications

  • Filter Type
    Mist Separator
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    3/8 BSPT
  • Drain Type
    Manual
  • Body Size
    250C
  • Thread Standard
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text