Motion
AM650-N14-JT
Mist Separator - 0.3 μm Rating, 1.5000 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #04352314
MFR #AM650-N14-JT
Price$305.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - 0.3 μm Rating, 1.5000 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #04352314
MFR #AM650-N14-JT

Mfr description
AM650-N14-JT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.05/each

Specifications

Dimensions

  • Body Size
    650
  • Port Size
    1.5000 in
  • Weight
    9.46518 lbs

Details

  • Body Material
    Metal
  • Bowl Options
    Metal Bowl With Sight Glass
  • Drain Type
    Manual
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator
  • Material
    Metal
  • Maximum Flow Rate
    212 scfm, 6000 l/min
  • Media Type
    Coalescing
  • Series
    AM
  • Thread Standard
    NPT
  • Type
    Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)