Motion
AM-BM102
BRACKET ASSY, AMG(H)250C
Mi Item #04352316
MFR #AM-BM102
Price$5.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRACKET ASSY, AMG(H)250C
Mi Item #04352316
MFR #AM-BM102

Mfr description
AM-BM102 BRACKET FOR AMG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.50/each

Specifications

Dimensions

  • Port Size
    1/4 BSPT
  • Weight
    50 g

Details

  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Type
    Manual
  • Filter Type
    Mist Separator
  • Series
    AMG
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)