Motion
AMC610-N10B
Pneumatic Muffler - 1.0000 in Port Size, 35 dB Noise Reduction, 0.3 µm Filter Rating
Mi Item #04352322
MFR #AMC610-N10B
Price$90.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Muffler - 1.0000 in Port Size, 35 dB Noise Reduction, 0.3 µm Filter Rating
Mi Item #04352322
MFR #AMC610-N10B

Mfr description
AMC610-N10B EXHAUST CLEANER
  • Fluid: compressed air
  • Effective area mm 2 (Cv):male thread style 16 (0.88) - 550 (31);female thread style 12 (0.66) - 55 (3.1)
  • Noise reduction: 35db or more
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.75/each

Specifications

Dimensions

  • Port Size
    1.0000 in

Details

  • Country of Origin
    US
  • Filter Rating
    0.3 µm
  • Noise Reduction
    35 dB
  • Operating Medium
    Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)