Motion
AMD250C-02BD
Micro Mist Separator - 1/4 BSPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
Mi Item #04352330
MFR #AMD250C-02BD
Price$79.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Separator - 1/4 BSPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
Mi Item #04352330
MFR #AMD250C-02BD

Mfr description
AMD250C-02BD MICRO MIST SEPARATOR
  • Micro mist separator
  • Prefilter of compressed air
  • Modular connection is possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.30/each

Specifications

Dimensions

  • Body Size
    250C
  • Port Size
    1/4 BSPT
  • Weight
    1.69 lbs

Details

  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Micro Mist Separator
  • Series
    AMD
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)