Overview
Mfr description
AMD450C-N06C MICRO MIST SEPARATOR
Specifications
- Filter TypeMicro Mist Separator
- Country of OriginJP
- Bowl OptionsMetal Bowl With Sight Glass
- Port Size3/4 NPT
- Drain TypeAutomatic (Normally Closed)
- Body Size450C
- Thread StandardNPT
- Weight3.09 lbs
- SeriesAMD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data