Motion
AMD850-N14BD-T

SMC CORP OF AMERICA
AMD850-N14BD-T

Micro Mist Separator - 1-1/2 NPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
Mi Item #04352338
MFR #AMD850-N14BD-T
Price$852.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMD850-N14BD-T

Micro Mist Separator - 1-1/2 NPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
Mi Item #04352338
MFR #AMD850-N14BD-T

Mfr description
AMD850-N14BD-T
  • Micro mist separator
  • Prefilter of compressed air
  • Modular connection is possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$852.60/each

Specifications

Dimensions

  • Body Size
    850
  • Port Size
    1-1/2 NPT
  • Weight
    24.91 lbs

Details

  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    US
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Micro Mist Separator
  • Series
    AMD
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)