Motion
AME550C-N06B
Mist Separator - 3/4 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #04352344
MFR #AME550C-N06B
List Price$295.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - 3/4 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #04352344
MFR #AME550C-N06B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$295.00/each for your price

Overview

Mfr description
AME550C-N06B SUPER MIST SEPARATOR
  • Super mist separator
  • Modular connection is possible
  • Filter replacement time can be judged visually
  • Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
  • Threads: Rc, G, NPT

Specifications

  • Filter Type
    Mist Separator
  • Country of Origin
    JP
  • Port Size
    3/4 NPT
  • Drain Type
    Manual
  • Bowl Options
    Metal Bowl With Sight Glass
  • Series
    AME
  • Body Size
    550C
  • Thread Standard
    NPT
  • Weight
    4.41 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text