Motion
AME650-N14
Mist Separator - 0.01 µm Rating, 212 cfm Air Flow Capacity, 145 psi Max, 1-1/2 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #04352346
MFR #AME650-N14
List Price$355.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - 0.01 µm Rating, 212 cfm Air Flow Capacity, 145 psi Max, 1-1/2 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #04352346
MFR #AME650-N14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$355.00/each for your price

Overview

Mfr description
AME650-N14 SUPER MIST SEPARATOR
  • Super mist separator
  • Modular connection is possible
  • Filter replacement time can be judged visually
  • Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
  • Threads: Rc, G, NPT

Specifications

  • Filter Type
    Mist Separator
  • Additional Details
    Series AME separates and absorbs aerosol state fine oil particles in compressed air and changes the oil lubricating compressed air to oil-free equivalent air. It should be applied for filtration of compressed air requiring high cleanliness for coating lines, compressed air for clean rooms and compressed air for equipment necessary to avoid oils.
  • Country of Origin
    JP
  • Port Size
    1-1/2 NPT
  • Drain Type
    Manual
  • Maximum Air Flow
    212 cfm
  • Bowl Options
    Metal Bowl With Sight Glass
  • Series
    AME
  • Body Size
    650
  • Filter Rating
    0.01 µm
  • Fluid Comp
    Air
  • Overall Length
    160 mm
  • Overall Width
    160 mm
  • Overall Height
    291 mm
  • Maximum Operating Pressure
    145 psi
  • Max Operating Temperature
    140 °F
  • Thread Standard
    NPT
  • Standards Met
    CE,CSA,UL
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    9.26 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text