Motion
AMF150C-02B
Odor Removal Filter - 0.01 µm Rating, 7.063 scfm Air Flow Capacity, 145 psi, 1 MPa Max, 0.2500 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #04352347
MFR #AMF150C-02B
Price$70.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Odor Removal Filter - 0.01 µm Rating, 7.063 scfm Air Flow Capacity, 145 psi, 1 MPa Max, 0.2500 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #04352347
MFR #AMF150C-02B

Mfr description
AMF150C-02B ODOR REMOVAL FILTER
  • Odor removal filter
  • Modular connection is possible for AMF150C to 550C
  • Removes odor and gas ingredients in compressed air
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.00/each

Specifications

Dimensions

  • Body Size
    150C
  • Port Size
    0.2500 in
  • Weight
    0.98 lbs

Details

  • Additional Details
    Modular connection is possible for AMF150C to 550C
  • Body Material
    Aluminum
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Type
    Manual
  • Element Material
    Activated Carbon
  • Element Type
    Activated Carbon
  • Filter Material
    Activated Carbon
  • Filter Rating
    0.01 µm
  • Filter Type
    Odor Removing
  • Flow Rate
    200 l/min
  • Fluid Comp
    Compressed Air
  • For Use With
    Coalescing filters
  • Included Options
    Bracket
  • Material
    Aluminum
  • Max Pressure
    1.0 MPa, 145.038 psi
  • Maximum Air Flow
    7.063 scfm
  • Maximum Flow Rate
    7 scfm, 200 l/min
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Media Material
    Activated Carbon
  • Media Type
    Activated Carbon
  • Oil Removal Capacity
    0.004 mg/m³
  • Seal Material
    NBR
  • Series
    AMF
  • Standard Cubic Feet Per Minute
    7.063 scfm
  • Standards Met
    RoHS
  • Thread Standard
    Rc
  • Type
    Activated Carbon Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)