Motion
AMH550C-N06B
Micro Mist Separator - 3/4 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #04352390
MFR #AMH550C-N06B
List Price$340.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Separator - 3/4 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #04352390
MFR #AMH550C-N06B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$340.00/each for your price

Overview

Mfr description
AMH550C-N06B MICRO MIST SEPARATOR WITH

Specifications

  • Filter Type
    Micro Mist Separator
  • Country of Origin
    JP
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    3/4 NPT
  • Drain Type
    Manual
  • Body Size
    550C
  • Thread Standard
    NPT
  • Weight
    4.41 lbs
  • Series
    AMH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text