Motion
AMH850-N14-X37

SMC CORP OF AMERICA
AMH850-N14-X37

Micro Mist Separator - 0.01 µm Rating, 424 scfm Air Flow Capacity, 145 psi, 1 MPa Max, 1.5000 in Ports, Drain Cock without Auto Drain Drain, Metal Bowl With Sight Glass
Mi Item #04352392
MFR #AMH850-N14-X37
Price$934.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMH850-N14-X37

Micro Mist Separator - 0.01 µm Rating, 424 scfm Air Flow Capacity, 145 psi, 1 MPa Max, 1.5000 in Ports, Drain Cock without Auto Drain Drain, Metal Bowl With Sight Glass
Mi Item #04352392
MFR #AMH850-N14-X37

Mfr description
AMH850-N14-X37 MICRO MIST SEPARATO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$934.75/each

Specifications

Dimensions

  • Body Size
    850
  • Filter Size
    1.5000 in
  • Port Size
    1.5000 in

Details

  • Additional Details
    High precision | Separate and eliminate aerosol state oil mist | Remove carbon or dust deg F more than 0.01 micron | Suitable for drying | cleaning pneumatic measurement instruments and precision parts
  • Bowl Options
    Metal Bowl With Sight Glass
  • Drain Method
    Drain Cock without Auto Drain
  • Drain Type
    Drain Cock without Auto Drain
  • Efficiency Rating
    0.01 µm
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.01 µm
  • Filter Type
    Micro Mist Separator
  • Flow Rate
    12000 l/min
  • Fluid Comp
    Compressed Air
  • For Use With
    Approx. Compressor Output 100HP (75kW)
  • Included Options
    Differential Pressure Switch w/Indicator, Element Service Indicator
  • Max Pressure
    1.0 MPa, 10 bar
  • Maximum Air Flow
    424 scfm
  • Maximum Flow Rate
    424 scfm, 12000 l/min
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Media Type
    Coalescing
  • Micron Rating
    0.01 µm
  • Port Gender
    Female
  • Seal Material
    NBR
  • Series
    AMH
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Coalescing Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)