Motion
AR10-M5G-R
Standard Air Regulator - M5 x 0.8 Port
MI ITEM #04352404
MFR #AR10-M5G-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - M5 x 0.8 Port
MI ITEM #04352404
MFR #AR10-M5G-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    10
  • Outlet Port Size
    5 mm
  • Port Size
    M5x0.8
  • Weight
    2.72 lbs

Details

  • Fluid Comp
    Air
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Mounting Type
    Without Mounting Option
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Round Type Pressure Gauge (without Limit Indicator)
  • Series/System
    AR
  • Set Pressure Range
    7 to 125 psi
  • Thread Standard
    Metric

Overview

Mfr description
AR10-M5G-R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought