Specifications
Dimensions
- Body Size20
- Port Size1/4 NPT
- Weight0.58 lbs
Details
- Fluid CompAir
- Included OptionsKnob, Name Plate, Pressure Gauge - psi, °F
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)