Specifications
Dimensions
- Overall Height40 mm
- Overall Length94 mm
- Overall Width57 mm
- Port Size1/4 NPT
- Weight0.40 lbs
Details
- Fluid CompAir
- Included OptionsName Plate, Pressure Gauge - psi, °F
- Knob TypeRising
- Max Operating Temperature140 °F
- Maximum Operating Pressure145 psi
- Maximum Set Pressure123 psi
- Min Operating Temperature23 °F
- Minimum Set Pressure7.3 psi
- Operating Temperature Range23 To 140 °F
- Port GenderFemale
- Pressure Control TypeRelief Valve
- Proof Pressure217 psi
- Set Pressure Range7.30 to 123 psi
- Standards MetASTM B117-07a, JIS Z 2371
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)